Motion
SX158 6 SPCR BSE=4.375

LOVEJOY INC
SX158 6 SPCR BSE=4.375

Disc Coupling Hub - Cplg Size: 158-6, Rough Stock, Flg OD: 6.2200 in, 10.4000 in Overall Length, Steel Material
MI ITEM #04514245
MFR #SX158 6 SPCR BSE=4.375
Price$471.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SX158 6 SPCR BSE=4.375

Disc Coupling Hub - Cplg Size: 158-6, Rough Stock, Flg OD: 6.2200 in, 10.4000 in Overall Length, Steel Material
MI ITEM #04514245
MFR #SX158 6 SPCR BSE=4.375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$471.21/each

Specifications

Dimensions

  • Coupling Overall Length
    10.4000 in
  • Coupling Size Code
    158-6
  • Flange Outside Diameter  
    6.2200 in
  • Hub End Diameter
    3.8600 in
  • Length Through Bore  
    2.7600 in
  • Maximum Bore Diameter
    2.7600 in

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904914405
  • Number Of Bolt Holes
    6
  • Product Type
    Disc Coupling Hubs
  • Series
    SXC-6
  • Torque Capacity
    17700 in
  • UPC_NO
    697904914405

Overview

Mfr description
SX158-6-SPCR-BSE=4.375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought