Motion
SX158 6 RSB X RSB BSE=4.875

LOVEJOY INC
SX158 6 RSB X RSB BSE=4.875

69790492501 Complete Disc Coupling - Series SX-6, Spacer Coupling, Rough Stock Bore, 5.2000 in OD, 8.9700 in OAL
MI ITEM #04514246
MFR #SX158 6 RSB X RSB BSE=4.875
Price$2,688.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SX158 6 RSB X RSB BSE=4.875

69790492501 Complete Disc Coupling - Series SX-6, Spacer Coupling, Rough Stock Bore, 5.2000 in OD, 8.9700 in OAL
MI ITEM #04514246
MFR #SX158 6 RSB X RSB BSE=4.875

Mfr description
SX158-6-CP-RSBXRSB-BSE=4.875
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,688.66/each

Specifications

Dimensions

  • Coupling Size Code
    158-6
  • Distance Between Shafts
    4.2500 in
  • Length Through Bore
    2.3600 in
  • Max Angular Misalignment
    1.5 °
  • Max Axial Misalignment
    0.102 in
  • Maximum Bore Diameter
    2.3800 in
  • Outside Diameter
    5.2000 in
  • Overall Length
    8.9700 in

Details

  • Bore Type
    Rough Stock
  • Disc Coupling Type
    Spacer Coupling
  • Disc Shape
    Scalloped
  • Manufacturer Product Page
  • Max Rpm
    14601 rpm
  • Number Of Bolt Holes
    6
  • Product Type
    Complete Disc Couplings
  • Series
    SX-6
  • UPC_NO
    697904925012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)