Motion
WCL-16-SS
Ruland WCL-16-SS - Shaft Collar, Double Wide, One-Piece, Bore 1.0000", OD 1 3/4", W 1 1/16", 303 Stainless Steel
Mi Item #04514252
MFR #WCL-16-SS
Price$137.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland WCL-16-SS - Shaft Collar, Double Wide, One-Piece, Bore 1.0000", OD 1 3/4", W 1 1/16", 303 Stainless Steel
Mi Item #04514252
MFR #WCL-16-SS

Mfr description
WCL-16-SS ONE-PIECE CLAMP SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.40/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Bore Size
    1 in
  • Clearance Diameter Max
    2.0320 in
  • Outside Diameter
    1.7500 in
  • Screw Size
    1/4 - 28
  • Weight
    0.448 lb
  • Width
    1.0625 in

Details

  • Construction
    One Piece - Split
  • Finish
    Bright
  • Finish Coating
    Plain
  • Forged Clamp Screw
    46756
  • Grade
    303
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Clamp
  • Locknut Finish
    Bright
  • Manufacturer Catalog Number
    WCL-16-SS
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to +350 F
  • Screw / Locking Style
    Exposed Screw Head
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452907593
  • Width Tolerance
    +.003 / -.010 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)