Motion
AXK110145
Roller & Cage Assembly - 110 mm Bore, 145 mm OD
MI ITEM #04514255
MFR #AXK110145
Price$182.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller & Cage Assembly - 110 mm Bore, 145 mm OD
MI ITEM #04514255
MFR #AXK110145

Mfr description
AXK110145 NEEDLE ROLLER BRG THRUST BRG A
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.91/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    145 mm
  • Overall Width
    4 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.258 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Riveted
  • Compatible Washer
    AS110145, LS110145
  • Description
    Needle Roller Thrust Bearing
  • Dynamic Load Capacity
    93.2 kN
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Max Rpm
    2800 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    93.2 kN
  • Series
    AXK
  • Static Load Capacity
    591 kN
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    605790194009

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)