Motion
191414.00
General Purpose Motor - 1200 rpm, 1000 rpm, 3 ph, 230/460 V, 190/380 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60
Mi Item #04514259
MFR #191414.00
Price$2,031.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1200 rpm, 1000 rpm, 3 ph, 230/460 V, 190/380 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60
Mi Item #04514259
MFR #191414.00

Mfr description
191414.00 1/2HP 56C 1200RPM 3PH
  • Full stainless steel exterior promotes resistance to water and chemical corrosion.
  • Double sealed bearings extend the lifetime of the motor by combating early signs of bearing failure.
  • Stainless steel output shaft seals protect against external contaminants.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,031.24/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6205
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    33.00 lbs

Details

  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    K
  • Maximum Speed
    1140 rpm
  • Motor Horsepower
    1/2 hp/1/3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190/380 V, 230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    0.50 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    NEMA 56
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1000 rpm, 1200 rpm
  • UPC_NO
    691720354759
  • Voltage
    230/460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)