Motion
80-4OL
Roller Chain Link - Cottered, Steel Material
Mi Item #04514459
MFR #80-4OL
Price$70.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Link - Cottered, Steel Material
Mi Item #04514459
MFR #80-4OL

Mfr description
80-4 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.15/each

Specifications

Dimensions

  • Pitch
    1 in

Details

  • Chain Construction
    Cottered
  • Chain Number
    80-4
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ASME
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    80-4OL
  • Material
    Steel
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain Links
  • Series
    80
  • Standards Met
    ASME B29.1, ANSI B29.1
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)