Motion
80SSOL
304 Stainless Steel Material
Mi Item #04514464
MFR #80SSOL
Price$46.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
304 Stainless Steel Material
Mi Item #04514464
MFR #80SSOL

Mfr description
80 304SS OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.23/each

Specifications

Details

  • Chain Number & Pitch
    80 / 1 in
  • Material
    304 Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)