Motion
80SSRB
1 Strand, 304 Stainless Steel Material
Mi Item #04514465
MFR #80SSRB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Strand, 304 Stainless Steel Material
Mi Item #04514465
MFR #80SSRB

Mfr description
80 RIV 304SS 10FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Chain Number & Pitch
    80 / 1 in
  • Material
    304 Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)