Motion
810750
Torque Wrench - Micrometer, 1/4 in Drive, 2.5 to 12.5 ft-lbs, ±4 % Accuracy
Mi Item #04514566
MFR #810750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Micrometer, 1/4 in Drive, 2.5 to 12.5 ft-lbs, ±4 % Accuracy
Mi Item #04514566
MFR #810750

Mfr description
810750 WRENCH TORQUE 30-150 IN-LB 1/4DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    10.1 in

Details

  • Accuracy
    ±4 %
  • Drive Shape
    Square
  • Ratcheting Head
    Ratchet
  • Scale Graduations
    2 in
  • Scale Measurement
    Both
  • Torque Range (ft-lbs)
    2.5 to 12.5 ft-lbs
  • Torque Range (in-lbs)
    30 to 150 in-lbs
  • Torque Range (N-m)
    3.4 to 17 N-m
  • Traceability Certification Included
    ASME B107.300-2010, ISO 6789, ISO/IEC 17025
  • Wrench Type
    Micrometer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)