Specifications
Dimensions
- Drive Size3/8 in
- Overall Length10.6 in
Details
- Accuracy±4 %
- Drive ShapeSquare
- Ratcheting HeadRatchet
- Scale Graduations2 in
- Scale MeasurementBoth
- Torque Range (ft-lbs)2.5 to 12.5 ft-lbs
- Torque Range (in-lbs)30 to 150 in-lbs
- Torque Range (N-m)3.4 to 17 N-m
- Traceability Certification IncludedASME B107.300-2010, ISO 6789, ISO/IEC 17025
- Wrench TypeMicrometer
Overview
Mfr description
810751 WRENCH TORQUE 30-150 IN-LB 3/8DR