Motion
HD-2X
Weatherhead Hose Rack
MI ITEM #04514663
MFR #HD-2X
Price$2,243.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Hose Rack
MI ITEM #04514663
MFR #HD-2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,243.21/each

Specifications

Dimensions

  • Height
    57.00 in
  • Length
    30.00 in
  • Overall Height
    57.00 in
  • Overall Length
    30.00 in
  • Overall Width
    22.00 in
  • Width
    22.00 in

Details

  • Cabinet Style
    Hose Center Display
  • Color
    Yellow
  • Frame Material
    Steel
  • Material
    Steel
  • Type
    Hose Rack

Overview

Mfr description
HD-2X HOSE CENTER
  • Made to last
  • Wide range of styles, configurations
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought