Motion
P-30
Slip Joint Adjustable Joint Pliers - Serrated Jaw, 6.5000 in OAL
Mi Item #04514691
MFR #P-30
Price$129.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slip Joint Adjustable Joint Pliers - Serrated Jaw, 6.5000 in OAL
Mi Item #04514691
MFR #P-30

Mfr description
P-30 ADJ COMBO PLIERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.64/each

Specifications

Dimensions

  • Length
    6-1/2 in, 165 mm
  • Maximum Jaw Opening
    5/16 in
  • Overall Length
    6.5000 in

Details

  • Adjustment Type
    Slip Joint
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    702535882693
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)