Motion
L0956-062
Lubricant - Food Grade, 55 gal (US), Drum, White Color
MI ITEM #04514700
MFR #L0956-062
Price$8,086.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - Food Grade, 55 gal (US), Drum, White Color
MI ITEM #04514700
MFR #L0956-062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,086.69/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    100
  • Overall Height
    34.75 in
  • Overall Width
    23.5 in
  • SAE Grade
    40
  • Shelf Life
    6 yr

Details

  • AGMA Number
    3
  • Application
    The LUBRIPLATE SSO-FG Series of products are premium, fully synthetic lubricants designed to be used in seaming/canning equipment and related applications.
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Synthetic-Based Fluid
  • Container Type
    Drum
  • Features & Benefits
    •NSF H1 Registered•Approved for Angelus and Zacmi Seamers•Water/steam-resistant
  • Flash Point
    268°C/515°F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215495610
  • Regulations
    FDA Regulation 21 C.F.R. 172.882, FDA Regulation 21 C.F.R. 178.3570, FDA Regulation 21 C.F.R. 182 G.R.A.S.
  • Type
    Lubricant
  • Viscosity
    107
  • Viscosity Index
    131

Overview

Mfr description
SSO-FG100 55 GALLON DRUM L0956-062
  • NSF H1 Registered
  • Approved for Angelus and Zacmi Seamers
  • Water/steam-resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought