Motion
5502463
ISOTURN-Series, IC20 Grade, Carbide VNMS-Style Turning Insert, Diamond Shaped, 4.76mm thick
MI ITEM #04514749
MFR #5502463
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC20 Grade, Carbide VNMS-Style Turning Insert, Diamond Shaped, 4.76mm thick
MI ITEM #04514749
MFR #5502463

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5502463 VNMS 331-12 IC20

Specifications

  • Insert Style
    VNMS
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    IC20
  • Shape
    Diamond
  • Inscribed Circle
    9.52 mm
  • Length
    16.6 mm
  • Thickness
    4.76 mm
  • Application
    Turning
  • Corner Radius
    0.4 mm
  • Chipbreaker
    12
  • Included Angle
    35 °
  • Relief Angle
    0 °
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    VNMS 160404
  • Series
    ISOTURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text