Motion
5603379
ISCARPLUNGER-Series IC908 Submicron Grade TiN/TiAlN coated Carbide XCMT-Style Milling Insert
MI ITEM #04514758
MFR #5603379
Price$55.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISCARPLUNGER-Series IC908 Submicron Grade TiN/TiAlN coated Carbide XCMT-Style Milling Insert
MI ITEM #04514758
MFR #5603379

Mfr description
5603379 XCMT 120408TR IC908
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.88/each

Specifications

Dimensions

  • Corner Radius
    0.8 mm
  • Included Angle
    73 °
  • Length  
    9.5 mm
  • Relief Angle
    7 °
  • Thickness  
    5 mm
  • Width  
    12.2 mm

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    XCMT 120408TR
  • Insert Style
    XCMT
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Rake
    Positive
  • Series
    ISCARPLUNGER
  • Shape
    Diamond

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)