Motion
5603442
FEEDMILL-Series IC908 Submicron Grade TiN/TiAlN coated Carbide WOMT-Style Milling Insert, 3.95mm thick
Mi Item #04514759
MFR #5603442
Price$55.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEEDMILL-Series IC908 Submicron Grade TiN/TiAlN coated Carbide WOMT-Style Milling Insert, 3.95mm thick
Mi Item #04514759
MFR #5603442

Mfr description
5603442 FF WOMT 09T320T IC908
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.60/each

Specifications

Dimensions

  • Corner Radius
    2 mm
  • Included Angle
    80 °
  • Inscribed Circle  
    14.5 mm
  • Length  
    10.6 mm
  • Thickness  
    3.95 mm

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    FF WOMT 09T320T
  • Insert Style
    WOMT
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Series
    FEEDMILL
  • Shape
    Trigon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)