Motion
5603722
Heliplus-Series IC928 Grade TiN/TiAlN coated Carbide ADKT-Style Milling Insert, Parallelogram Shaped
Mi Item #04514761
MFR #5603722
Price$63.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heliplus-Series IC928 Grade TiN/TiAlN coated Carbide ADKT-Style Milling Insert, Parallelogram Shaped
Mi Item #04514761
MFR #5603722

Mfr description
5603722 HP ADKT 2207PDTR IC928
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.93/each

Specifications

Dimensions

  • Corner Radius
    0.8 mm
  • Included Angle
    85 °
  • Length  
    25.73 mm
  • Relief Angle
    15 °
  • Thickness  
    7.5 mm

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    HP ADKT 2207PDTR
  • Insert Style
    ADKT
  • Manufacturer Grade
    IC928
  • Material
    Carbide
  • Series
    Heliplus
  • Shape
    Parallelogram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)