Motion
5604221
DROPMILL-Series IC908 Grade TiN/TiAlN coated Carbide BCR-Style Milling Insert, Parallelogram Shaped
MI ITEM #04514762
MFR #5604221
List Price$117.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DROPMILL-Series IC908 Grade TiN/TiAlN coated Carbide BCR-Style Milling Insert, Parallelogram Shaped
MI ITEM #04514762
MFR #5604221

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$117.53/each for your price

Overview

Mfr description
5604221 BCR D1.00-QT IC908

Specifications

  • Insert Style
    BCR
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC908
  • Shape
    Parallelogram
  • Length
  • Thickness
  • Width
  • Corner Radius
    1/2 in
  • Chipbreaker
    QT
  • Included Angle
    82 °
  • Relief Angle
    7 °
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    BCR D1.00-QT
  • Series
    DROPMILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought