Motion
QJ332MEC3U303
Fourpoint Contact Bearing - 160 mm Bore, 340 mm OD, 68 mm Width, Open
Mi Item #04514937
MFR #QJ332MEC3U303
Price$11,354.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fourpoint Contact Bearing - 160 mm Bore, 340 mm OD, 68 mm Width, Open
Mi Item #04514937
MFR #QJ332MEC3U303

Mfr description
QJ332MEC3U303 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,354.39/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Contact Angle
    35 °
  • Outside Diameter  
    340 mm
  • Overall Width  
    68 mm
  • Weight
    71.861 lbs, 32.59315 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Relubricatable
    Yes
  • Row Type Fill Slot
    No
  • Series
    QJ3
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)