1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
G.L. Huyett
SPP-312-4000
Slotted Spring Pin, Diameter: 5/16", Material: Steel, Length: 4"
MI ITEM #
04515297
MFR #
SPP-312-4000
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
G.L. Huyett SPP-312-4000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G.L. Huyett
SPP-312-4000
Slotted Spring Pin, Diameter: 5/16", Material: Steel, Length: 4"
MI ITEM #
04515297
MFR #
SPP-312-4000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SPP-312-4000 ROLL PIN 5/16 X 4
Specifications
Pin Type
Slotted
Diameter
5/16 in
Minimum Actual Diameter
0.321 in
Maximum Actual Diameter
0.33 in
Length
4 in
Material
Steel
Finish Coating
Plain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data