Motion
B428L 1 3/4 INSERT ROLLER BRG

LINK-BELT
B428L 1 3/4 INSERT ROLLER BRG

Roller Insert Bearing - 1.7500 in Bore Dia., 3.3438 in OD, 1.5800 in Overall Width, Set Screw
MI ITEM #04515462
MFR #B428L 1 3/4 INSERT ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B428L 1 3/4 INSERT ROLLER BRG

Roller Insert Bearing - 1.7500 in Bore Dia., 3.3438 in OD, 1.5800 in Overall Width, Set Screw
MI ITEM #04515462
MFR #B428L 1 3/4 INSERT ROLLER BRG

Mfr description
B428L BRG&COL B428L
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Fillet Radius
    0.06 in
  • Outside Diameter  
    3.3438 in
  • Overall Width
    1.5800 in

Details

  • Bearing Type
    Spherical Roller Bearings
  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    24700 lbf
  • Radial Static Load Capacity
    28700 lbf
  • Series
    400
  • UPC_NO
    793699983715

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)