Motion
9220A
Sidewinder Mini Bottle Jack - 20 Ton, 1-3/16 in Stroke, 5-1/8 in Retracted Height, 6-5/16 in Extended Height
Mi Item #04515873
MFR #9220A
Price$1,446.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sidewinder Mini Bottle Jack - 20 Ton, 1-3/16 in Stroke, 5-1/8 in Retracted Height, 6-5/16 in Extended Height
Mi Item #04515873
MFR #9220A

Mfr description
9220A SIDEWINDER JACKS 20TON
  • The Compact Sidewinder Mini Jacks offer retracted heights of just 2-1/2 in for the smallest jack and 55-1/4 in for the 20 ton; this allows you to slip these jacks into the narrowest of crevices
  • Jacks operate either horizontally or vertically
  • Handles function in line with base for easier use in confined spaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,446.66/each

Specifications

Dimensions

  • Base Dimensions
    4-23/32 in Diameter
  • Extended Height
    6-5/16 in
  • Length of Screw
    5-1/8 in
  • Pump Handle Length
    23-13/16 in
  • Retracted Height
    5-1/8 in
  • Saddle Diameter
    2-5/64 in
  • Stroke
    1-3/16 in
  • Weight
    17.6 lbs

Details

  • Handle Effort At Rated Capacity
    77 lb
  • Load Capacity
    20 ton
  • Product Type
    Bottle Jacks
  • Strokes To Ext Piston At Max Load
    46 in
  • Type Design
    Sidewinder Mini Bottle Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)