Motion
CLQ-D025
Double Clevis Bracket - For use with CLQ Series Air Cylinder, 25 mm Bore
MI ITEM #04515952
MFR #CLQ-D025
List Price$16.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Clevis Bracket - For use with CLQ Series Air Cylinder, 25 mm Bore
MI ITEM #04515952
MFR #CLQ-D025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.60/each for your price

Overview

Mfr description
CLQ-D025 DOUBLE CLEVIS (CLQ 25)
  • Accessory: Mounting Brackets
  • Applicable Types: D (Double Clevis), F (Front Flange), L (Foot)
  • Applicable Bore Sizes: 20mm, 25mm, 32mm, 40mm, 50mm, 63mm, 80mm, 100mm

Specifications

  • Country of Origin
    JP
  • Cylinder Size
    25 mm
  • Hardware Type
    Double Clevis Bracket
  • Series
    CLQ
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text