Motion
02-137278-2
02-137278-2
Mi Item #04516105
MFR #02-137278-2
Price$9,547.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-137278-2
Mi Item #04516105
MFR #02-137278-2

Mfr description
3520V38A8 1BB22R PUMP
  • Innovative intra-vane cartridge design
  • Reduces noise
  • Excellent volumetric efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,547.08/each

Specifications

Dimensions

  • Inlet Port Size
    3 in SAE
  • Outlet Port Size
    3/4 in SAE

Details

  • Displacement
    121.3 cm³/r, 27.86 cm³/r
  • Max Continuous Torque
    400 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    1800 rpm
  • Maximum Flow Rate
    121.23383808 L/min
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Flange
  • Port Orientation
    45° Counterclockwise
  • Series
    2520V
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)