Motion
6M5K-MTF XREEL

GATES RUBBER CO
6M5K-MTF XREEL

Global M5K Mega5000® Hydraulic Hose - 3/8 in ID, 0.70 in OD, 5000 psi / 344.7 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure, Synthetic Rubber Cover, Nitrile (Type C) Tube
MI ITEM #04516115
MFR #6M5K-MTF XREEL
Price$14.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6M5K-MTF XREEL

Global M5K Mega5000® Hydraulic Hose - 3/8 in ID, 0.70 in OD, 5000 psi / 344.7 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure, Synthetic Rubber Cover, Nitrile (Type C) Tube
MI ITEM #04516115
MFR #6M5K-MTF XREEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.47/each

Specifications

Dimensions

  • Dash Size
    6
  • Hose Dash Size
    6
  • Length
    330 ft / 101 m
  • Minimum Bend Radius
    2.5 in /63.5 mm
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.70 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    20000 psi / 1379 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    MegaTuff
  • Cover Type
    MegaTuff
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Constant Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46578013
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    770075226987
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Physical Resistance
    Abrasion, Fire, Oil, Weather
  • Recommended Use
    Easy to route and install in extremely tight areas, Global M5K hose is recommended for high-pressure hydraulic applications. This hose is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
  • Reinforcement Type
    2-braid, wire
  • Standards Met
    MSHA 2G
  • Trademark
    M5K Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    770075226987
  • Working Pressure
    5000 psi / 344.7 bar

Overview

Mfr description
6M5KMTF X REEL 4657-8013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought