Motion
1301
Internal Hand-Held Tube Brush, 0.005" Bristle Diameter, 1/8" Brush Diameter, 2" Brush, Steel Stem
MI ITEM #04516187
MFR #1301
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.005" Bristle Diameter, 1/8" Brush Diameter, 2" Brush, Steel Stem
MI ITEM #04516187
MFR #1301

Mfr description
#1301 BRUSH TUBE 1/8" NYLON 36/PK
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    1/8 in
  • Brush Length
    2 in
  • Overall Length
    6-1/4 in

Details

  • Bristle Material
    Nylon
  • Handle Type
    Stem and Loop
  • Product Type
    Internal Hand Tube Brushes
  • Stem Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)