Motion
1403B
Internal Hand-Held Tube Brush, 0.003" Bristle Diameter, 1/8" Brush Diameter, 1" Brush, 6" Overall
MI ITEM #04516188
MFR #1403B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.003" Bristle Diameter, 1/8" Brush Diameter, 1" Brush, 6" Overall
MI ITEM #04516188
MFR #1403B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
#1403B BRUSH TUBE 1/8" BRASS 12/PK

Specifications

  • Handle Type
    Stem and Loop
  • Bristle Material
    Brass
  • Bristle Diameter
    0.003 in
  • Brush Diameter
    1/8 in
  • Brush Length
    1 in
  • Overall Length
    6 in
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text