Motion
1407SS
Internal Hand-Held Tube Brush, 0.003" Bristle Diameter, 1/4" Brush Diameter, 1-1/2" Brush
MI ITEM #04516190
MFR #1407SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.003" Bristle Diameter, 1/4" Brush Diameter, 1-1/2" Brush
MI ITEM #04516190
MFR #1407SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
#1407SS BRUSH TUBE 1/4" STAINLESS STEEL

Specifications

  • Handle Type
    Stem and Loop
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.003 in
  • Brush Diameter
    1/4 in
  • Brush Length
    1-1/2 in
  • Overall Length
    7 in
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text