Motion
1409B
Internal Hand-Held Tube Brush, 0.004" Bristle Diameter, 3/8" Brush Diameter, 2" Brush, 8" Overall
MI ITEM #04516191
MFR #1409B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.004" Bristle Diameter, 3/8" Brush Diameter, 2" Brush, 8" Overall
MI ITEM #04516191
MFR #1409B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
#1409B BRUSH TUBE 3/8" BRASS 12/PK

Specifications

  • Handle Type
    Stem and Loop
  • Bristle Material
    Brass
  • Bristle Diameter
    0.004 in
  • Brush Diameter
    3/8 in
  • Brush Length
    2 in
  • Overall Length
    8 in
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text