Motion
1411SS
Internal Hand-Held Tube Brush, 0.004" Bristle Diameter, 1/2" Brush Diameter, 2" Brush, 8" Overall
MI ITEM #04516194
MFR #1411SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.004" Bristle Diameter, 1/2" Brush Diameter, 2" Brush, 8" Overall
MI ITEM #04516194
MFR #1411SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
#1411SS BRUSH TUBE 1/2" STAINLESS 12/PK

Specifications

  • Handle Type
    Stem and Loop
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.004 in
  • Brush Diameter
    1/2 in
  • Brush Length
    2 in
  • Overall Length
    8 in
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text