Motion
60W
Chip Brush - 2 in, China Bristle, 1-3/4 in Bristle Length
MI ITEM #04516207
MFR #60W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 2 in, China Bristle, 1-3/4 in Bristle Length
MI ITEM #04516207
MFR #60W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60W 2" BRUSH 2" CHIP WHITE BRISTLE 24/BX

Specifications

  • Brush Size
    2 in
  • Bristle Length
    1-3/4 in
  • Brush Material
    China Bristle
  • Brush Thickness
    5/16 in
  • Paint Type
    All Glues, All Paints
  • Handle Material
    Wood
  • Package Quantity
    24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text