Motion
60W
Chip Brush - 4 in, China Bristle, 2 in Bristle Length
MI ITEM #04516208
MFR #60W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 4 in, China Bristle, 2 in Bristle Length
MI ITEM #04516208
MFR #60W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60W 4" BRUSH 4" CHIP WHITE BRISTLE 12/BX

Specifications

  • Brush Size
    4 in
  • Bristle Length
    2 in
  • Brush Material
    China Bristle
  • Brush Thickness
    11/16 in, 7/16 in
  • Paint Type
    All Glues, All Paints
  • Handle Material
    Wood
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text