Motion
722N
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Bristle Material: Nylon, Number of Rows: 3
MI ITEM #04516210
MFR #722N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Bristle Material: Nylon, Number of Rows: 3
MI ITEM #04516210
MFR #722N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
722N BRUSH NYLON

Specifications

  • Brush Shape
    Toothbrush
  • Handle Shape
    Contoured
  • Handle Material
    Plastic
  • Bristle Material
    Nylon
  • Bristle Diameter
    0.016 in
  • Bristle Length
    1/2 in
  • Number Of Rows
    3
  • Number Of Columns
    7
  • Overall Length
    7-3/4 in
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text