Specifications
Dimensions
- Maximum Drill Diameter2-15/32 in
- Seat Size4
- Thickness5/16 in
Details
- Finish CoatingTiAlN
- Full Insert Style CodeS08434
- MaterialHigh Speed Steel
- Material GradeT15
Overview
Mfr description
S08434 DRILL SPADE 2.4687 TIALN SERIES 4