Motion
S1258
Cut-Off Wheel - 4 in Wheel Dia., 0.035 in Wheel Thickness, 1/4 in Center Hole Diameter, 60 Grit, Fine Grade, 19000 rpm
MI ITEM #04516501
MFR #S1258
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-Off Wheel - 4 in Wheel Dia., 0.035 in Wheel Thickness, 1/4 in Center Hole Diameter, 60 Grit, Fine Grade, 19000 rpm
MI ITEM #04516501
MFR #S1258

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    0.035 in

Details

  • Grade
    Fine
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    19000 rpm
  • Reinforcement Type
    Reinforced

Overview

Mfr description
S1258 WHEEL 4X.035X1/4 A60TBXX 50/PK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought