Motion
SGM1810S
Safety Glasse - Anti-Fog, Clear Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04516603
MFR #SGM1810S
Price$13.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Anti-Fog, Clear Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04516603
MFR #SGM1810S

Mfr description
SGM1810S GLASSES SAFETY CLEAR LENS GUN M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.35/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Additional Details
    Base Curve: 9.75;Nosepiece: Rubber;Temple Tips: Rubber
  • ANSI Rating
    Z87.1-2020
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010, CAN/CSA Z94.3-07, CE EN 166
  • Comfort Features
    Rubber Nosepiece, Rubber Tips
  • Description
    V2 Metal - Gun Metal Frame/Clear Lens
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Gun Metal
  • Frame Color Family
    Metallic
  • Frame Style
    Framed
  • Frame Temple Color
    Gray
  • Frame Temple Material
    Metal
  • Frame Type
    Half Frame
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    SGM1810S
  • Metal Frame
    Non-Metal Frame
  • Noisepiece Type
    Rubber
  • Product Line
    V2-Metal
  • Series
    V2 Metal
  • Specialty Features
    Scratch Resistant, Spring Loaded Temples, UV Protection
  • Standards Met
    ANSI, CAN, CE, CSA Z94.3-2020, ISEA Z87.1-2020, UKCA EN 166
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Gun Metal
  • Temple Style
    Spring Loaded
  • Type
    Safety Glasses
  • UPC_NO
    814992006175
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)