Specifications
Dimensions
- Bore Diameter1.5000 in
Details
- Body MaterialStainless Steel
- Country of OriginUS
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
Overview
Mfr description
NCMKE150-0800
- Non rotating, air cylinder
- Stainless steel body
- Bore sizes-3/4" to 1 1/2"
- 3 mountings types available
- Auto switch capable