Motion
00118XT3ER143TC

WEG ELECTRIC CORP
00118XT3ER143TC

Explosion Proof / Hazardou Location Motor - 1 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 143TC Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
MI ITEM #04516784
MFR #00118XT3ER143TC
Price$1,302.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00118XT3ER143TC

Explosion Proof / Hazardou Location Motor - 1 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 143TC Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
MI ITEM #04516784
MFR #00118XT3ER143TC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,302.87/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143TC
  • Opposite Drive End Bearing Size
    6204
  • Overall Length C Dimension
    13.47 in
  • Service Factor
    1.15
  • Weight
    71.94 lbs

Details

  • Additional Details
    Inverter Duty Rated;Cast Iron Frame;V-Ring Shaft Slinger;Thermostat - 2 Wires 1 Per Phase 155°C;Lip Seal;Oil Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Applications
    Cement Mills, Chemical Plants, Compressors, Crushers, Fans, Hazardous Locations, Packaging Equipment, Pulp and Paper Mills, Pumps, Refineries, Steel Mills
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description Keyword
    1 hp
  • Drive End Bearing
    6205 2RS
  • Duty Condition Type
    Explosion Proof
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.43 A
  • Full Load Efficiency
    85.50 %
  • Full Load Torque
    2.98 ft-lbs
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.51.6040
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    M
  • kW
    0.75 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00118XT3ER143TC
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6204 2RS
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T4
  • Thermal Protection
    Thermostat
  • UPC_NO
    7909158844753
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Overview

Mfr description
00118XT3ER143TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought