Motion
00212ET3ER184TC-W22

WEG ELECTRIC CORP
00212ET3ER184TC-W22

General Purpose Motor - 2 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, C-Face / Footless Mount, Continuous Duty
MI ITEM #04516789
MFR #00212ET3ER184TC-W22
List Price$1,609.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00212ET3ER184TC-W22

General Purpose Motor - 2 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, C-Face / Footless Mount, Continuous Duty
MI ITEM #04516789
MFR #00212ET3ER184TC-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,609.76/each for your price

Overview

Mfr description
00212ET3ER184TC-W22

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    184TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Footless
  • Full Load Current
    3.23 A
  • Full Load Efficiency
    88.50 %
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    2 hp
  • Overall Length C Dimension
    17.08 in
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Weight
    104.68 lbs
  • Applications
    Cement Mills, Chemical Plants, Compressors, Crushers, Fans, Packaging Equipment, Pulp and Paper Mills, Pumps, Refineries, Steel Mills
  • Harmonization Code
    8501.52.4000
  • UPC_NO
    7909158842209
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text