Motion
00312ET3E213T-W22

WEG ELECTRIC CORP
00312ET3E213T-W22

General Purpose Motor - 3 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 213/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #04516792
MFR #00312ET3E213T-W22
Price$1,381.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00312ET3E213T-W22

General Purpose Motor - 3 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 213/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #04516792
MFR #00312ET3E213T-W22

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,381.82/each

Specifications

Dimensions

  • Frame Size
    213/5T
  • Overall Length C Dimension
    19.52 in
  • Service Factor
    1.25
  • Weight
    162.92 lbs

Details

  • Applications
    Cement Mills, Chemical Plants, Compressors, Crushers, Fans, Packaging Equipment, Pulp and Paper Mills, Pumps, Refineries, Steel Mills
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    4.41 A
  • Full Load Efficiency
    89.50 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    7909158051359
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Overview

Mfr description
00312ET3E213T-W22
  • All NEMA Premium ratings have a 1.25 service factor (up to 100 HP) resulting in cooler operation and extended life of the motor
  • All cast iron construction, including terminal box and fan cover (cast iron fan cover available as an option on 143 through 215T frames)
  • Solid feet for reduced vibration levels and impact absorption
  • Optimized ventilation system for cooler operation and extended life
  • High-grade FC200 cast iron provides superior mechanical strength and heat dissipation
  • All WEG W22 motors are totally enclosed fan cooled with a true IP55 rating against dust and moisture
  • Exclusive W-Seal 364T and larger provides superior bearing protection
  • Taconite Labyrinth seal 586 Frame and larger
  • Exclusive WEG painting system exceeds 200 hours ASTM 117 corrosion test (exceeds IEEE841 standard)
  • Balanced to 0.08” per second vibration limits (meets IEEE841 standard)
  • Four bolt conduit cover with glued neoprene gasket
  • Impregnation resin and magnet wire are insulation class H
  • Stainless steel nameplate is laser etched with high contrast background
  • Corrosion proof drains
  • Inverter duty per NEMA MG1, Part 31
  • Certified Class I Div 2, Groups A, B, C and D; Class II, Div 2, Groups F and G
  • Suitable for IEEE45 and USCG 259 marine duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought