Motion
00336ET3E182T-W22

WEG ELECTRIC CORP
00336ET3E182T-W22

General Purpose Motor - 3 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 182/4T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #04516796
MFR #00336ET3E182T-W22
Price$955.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00336ET3E182T-W22

General Purpose Motor - 3 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 182/4T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #04516796
MFR #00336ET3E182T-W22

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$955.14/each

Specifications

Dimensions

  • Frame Size
    182/4T
  • Overall Length C Dimension
    15.86 in
  • Service Factor
    1.25
  • Weight
    91.60 lbs

Details

  • Applications
    Cement Mills, Chemical Plants, Compressors, Crushers, Fans, Packaging Equipment, Pulp and Paper Mills, Pumps, Refineries, Steel Mills
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    3.63 A
  • Full Load Efficiency
    86.50 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    7894171293025
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Overview

Mfr description
00336ET3E182T-W22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought