Motion
00512ET3E215TC-W22

WEG ELECTRIC CORP
00512ET3E215TC-W22

General Purpose Motor - 5 hp, 1200 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 213/5TC Frame, TEFC Enclosure, 50/60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #04516797
MFR #00512ET3E215TC-W22
Price$1,872.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00512ET3E215TC-W22

General Purpose Motor - 5 hp, 1200 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 213/5TC Frame, TEFC Enclosure, 50/60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #04516797
MFR #00512ET3E215TC-W22

Mfr description
00512ET3E215TC-W22
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,872.64/each

Specifications

Dimensions

  • Drive End Bearing Size
    6308
  • Frame Size
    213/5TC
  • Opposite Drive End Bearing Size
    6207
  • Overall Length C Dimension
    19.52 in
  • Service Factor
    1.25
  • Weight
    182.47 lbs

Details

  • Additional Details
    Cast Iron Frame;Class F Insulation;Ic411 - Tefc;Nema Premium Efficiency
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Applications
    Cement Mills, Chemical Plants, Compressors, Crushers, Fans, Packaging Equipment, Pulp and Paper Mills, Pumps, Refineries, Steel Mills
  • Assembly Box Mounting
    F1
  • Base RPM
    1200 rpm
  • Description
    HP:5, F#213/5TC, RPM:1200, 230/460//380V, TEFC
  • Description Keyword
    5 hp
  • Drive End Bearing
    6308 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    6.83 A
  • Full Load Efficiency
    89.50 %
  • Full Load Torque
    22.4 ft-lbs
  • Harmonization Code
    8501.52.4000
  • Hp
    5 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    J
  • kW
    3.7 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00512ET3E215TC-W22
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    190 V/380 V/208-230 V/460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6207 ZZ
  • Opposite Drive End Bearing Type
    Double Shielded Ball (ZZ)
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    7891327523395
  • Voltage
    230 V, 380 V, 460 V
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)