Motion
00512ET3E215T-W22

WEG ELECTRIC CORP
00512ET3E215T-W22

General Purpose Motor - 5 hp, 1200 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 213/5T Frame, TEFC Enclosure, 50/60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #04516798
MFR #00512ET3E215T-W22
Price$1,667.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00512ET3E215T-W22

General Purpose Motor - 5 hp, 1200 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 213/5T Frame, TEFC Enclosure, 50/60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #04516798
MFR #00512ET3E215T-W22

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,667.44/each

Specifications

Dimensions

  • Drive End Bearing Size
    6308
  • Frame Size
    213/5T
  • Opposite Drive End Bearing Size
    6207
  • Overall Length C Dimension
    19.52 in
  • Service Factor
    1.25
  • Weight
    179.24 lbs

Details

  • Additional Details
    Cast Iron Frame;Inverter Duty Rated;Severe Duty;Class F Insulation;V-Ring Shaft Slinger
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Applications
    Cement Mills, Chemical Plants, Compressors, Crushers, Fans, Packaging Equipment, Pulp and Paper Mills, Pumps, Refineries, Steel Mills
  • Assembly Box Mounting
    F1
  • Base RPM
    1200 rpm
  • Description
    HP:5, F#213/5T, RPM:1200, 230/460//380V, TEFC
  • Description Keyword
    5 hp
  • Drive End Bearing
    6308 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    6.83 A
  • Full Load Efficiency
    89.50 %
  • Full Load Torque
    22.4 ft-lbs
  • Harmonization Code
    8501.52.4000
  • Hp
    5 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    J
  • kW
    3.7 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00512ET3E215T-W22
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    190 V/380 V/208-230 V/460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6207 ZZ
  • Opposite Drive End Bearing Type
    Double Shielded Ball (ZZ)
  • Product Type
    General Purpose Motors
  • RoHs Compliance
    Yes
  • Standards Met
    UL, CSA, CE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Double Sealed Ball
  • UPC_NO
    7891327195790
  • Voltage
    230 V, 380 V, 460 V
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Overview

Mfr description
00512ET3E215T-W22
  • All NEMA Premium ratings have a 1.25 service factor (up to 100 HP) resulting in cooler operation and extended life of the motor
  • All cast iron construction, including terminal box and fan cover (cast iron fan cover available as an option on 143 through 215T frames)
  • Solid feet for reduced vibration levels and impact absorption
  • Optimized ventilation system for cooler operation and extended life
  • High-grade FC200 cast iron provides superior mechanical strength and heat dissipation
  • All WEG W22 motors are totally enclosed fan cooled with a true IP55 rating against dust and moisture
  • Exclusive W-Seal 364T and larger provides superior bearing protection
  • Taconite Labyrinth seal 586 Frame and larger
  • Exclusive WEG painting system exceeds 200 hours ASTM 117 corrosion test (exceeds IEEE841 standard)
  • Balanced to 0.08” per second vibration limits (meets IEEE841 standard)
  • Four bolt conduit cover with glued neoprene gasket
  • Impregnation resin and magnet wire are insulation class H
  • Stainless steel nameplate is laser etched with high contrast background
  • Corrosion proof drains
  • Inverter duty per NEMA MG1, Part 31
  • Certified Class I Div 2, Groups A, B, C and D; Class II, Div 2, Groups F and G
  • Suitable for IEEE45 and USCG 259 marine duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought