Motion
01512XT3E284T

WEG ELECTRIC CORP
01512XT3E284T

Explosion Proof / Hazardou Location Motor - 15 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 284T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Explosion Proof
MI ITEM #04516810
MFR #01512XT3E284T
Price$5,067.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01512XT3E284T

Explosion Proof / Hazardou Location Motor - 15 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 284T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Explosion Proof
MI ITEM #04516810
MFR #01512XT3E284T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,067.44/each

Specifications

Dimensions

  • Drive End Bearing Size
    6311
  • Frame Size
    284T
  • Opposite Drive End Bearing Size
    6211
  • Overall Length C Dimension
    26.41 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    495.36 lbs

Details

  • Additional Details
    Inverter Duty Rated;Severe Duty;Cast Iron Frame;V-Ring Shaft Slinger
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Applications
    Hazardous Locations, Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Assembly Box Mounting
    F1
  • Base RPM
    1200 rpm
  • Description
    HP:15, F#284T, RPM:1200, 230/460V, TEFC
  • Description Keyword
    15 hp
  • Drive End Bearing
    6311 C3
  • Duty Condition Type
    Explosion Proof
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    17.50 A
  • Full Load Efficiency
    91.70 %
  • Full Load Torque
    66.9 ft-lbs
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.4000
  • Hp
    15 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    H
  • kW
    11 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    01512XT3E284T
  • Model
    01512XT3E284T
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6211 C3
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Temperature Code
    T4
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • UPC_NO
    7894171898756
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Overview

Mfr description
01512XT3E284T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought