Motion
05018ET3E326T-W22

WEG ELECTRIC CORP
05018ET3E326T-W22

General Purpose Motor - 50 hp, 1800 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 324/6T Frame, TEFC Enclosure, 50/60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #04516823
MFR #05018ET3E326T-W22
Price$7,438.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
05018ET3E326T-W22

General Purpose Motor - 50 hp, 1800 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 324/6T Frame, TEFC Enclosure, 50/60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #04516823
MFR #05018ET3E326T-W22

Mfr description
05018ET3E326T-W22
  • All NEMA Premium ratings have a 1.25 service factor (up to 100 HP) resulting in cooler operation and extended life of the motor
  • All cast iron construction, including terminal box and fan cover (cast iron fan cover available as an option on 143 through 215T frames)
  • Solid feet for reduced vibration levels and impact absorption
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,438.04/each

Specifications

Dimensions

  • Frame Size
    324/6T
  • Overall Length C Dimension
    31.12 in
  • Service Factor
    1.25
  • Weight
    633.43 lbs

Details

  • Additional Details
    Cast Iron Frame;Lower Noise Levels;Lower Operating Temperatures;Solid And Whole Feet;Dip And Bake Polyester Impregnation;Regreasing System At Drive End And Non-Drive End;Rubber Automatic Drain;1/2 Key Balancing Method
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Applications
    Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    HP:50, F#324/6T, RPM:1800, 230/460V, TEFC
  • Description Keyword
    50 hp
  • Drive End Bearing
    6312 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    59.20 A
  • Full Load Efficiency
    94.50 %
  • Full Load Torque
    148 ft-lbs
  • Harmonization Code
    8501.52.8040
  • Hp
    50 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    G
  • kW
    37 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    05018ET3E326T-W22
  • Model
    W22
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190 V/380 V/208-230 V/460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6212 C3
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Clockwise;Counterclockwise
  • Standards Met
    UL, CSA, CE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    7891327150614
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)