Motion
07518ET3E365TC-W22

WEG ELECTRIC CORP
07518ET3E365TC-W22

General Purpose Motor - 75 hp, 1800 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 364/5TC Frame, TEFC Enclosure, 50/60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #04516824
MFR #07518ET3E365TC-W22
Price$11,451.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
07518ET3E365TC-W22

General Purpose Motor - 75 hp, 1800 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 364/5TC Frame, TEFC Enclosure, 50/60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #04516824
MFR #07518ET3E365TC-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,451.81/each

Specifications

Dimensions

  • Drive End Bearing Size
    6314
  • Frame Size
    364/5TC
  • Opposite Drive End Bearing Size
    6314
  • Overall Length C Dimension
    34.25 in
  • Service Factor
    1.25
  • Torque
    221 lbs/ft
  • Weight
    1062.99 lbs

Details

  • Additional Details
    Nema Premium Efficiency;Ic411 - Tefc;Foot-Mounted;Cast Iron Frame;Constant Resin Flow Impregnation;Regreasing System At Drive End And Non-Drive End;Double Grounding Lugs;1/2 Key Balancing Method;Wseal Nde Bearing Seal;Wseal De Bearing Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Applications
    Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    HP:75, F#364/5TC, RPM:1800, 230/460V, TEFC
  • Description Keyword
    75 hp
  • Drive End Bearing
    6314 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase Induction
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    84.10 A
  • Full Load Efficiency
    95.40 %
  • Full Load Torque
    221 ft-lbs
  • Harmonization Code
    8501.52.8040
  • Hp
    75 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    G
  • kW
    55 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    07518ET3E365TC-W22
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    75 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190 V/380 V/208-230 V/460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6314 C3
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909018471501
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Overview

Mfr description
07518ET3E365TC-W22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought