Motion
15018ST3QIE445T-W22

WEG ELECTRIC CORP
15018ST3QIE445T-W22

Severe Duty - IEEE 841 Motor - 150 hp, 1800 rpm, 3 ph, 460 V, 444/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Severe Duty
MI ITEM #04516825
MFR #15018ST3QIE445T-W22
Price$27,108.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
15018ST3QIE445T-W22

Severe Duty - IEEE 841 Motor - 150 hp, 1800 rpm, 3 ph, 460 V, 444/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Severe Duty
MI ITEM #04516825
MFR #15018ST3QIE445T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27,108.02/each

Specifications

Dimensions

  • Frame Size
    444/5T
  • Overall Length C Dimension
    44.95 in
  • Service Factor
    1.15
  • Weight
    2036.26 lbs

Details

  • Applications
    Industrial and Commercial Pumping Applications, Petrochemical Plants, Process, Pulp & Paper Mills, Steel Mills, Transfer and Circulating Pumps, Water Pumping
  • Description Keyword
    150 hp
  • Duty Condition Type
    Severe Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    170.00 A
  • Full Load Efficiency
    95.80 %
  • Harmonization Code
    8501.53.4080
  • Insulation Class
    F
  • IP Rating
    55/56
  • Manufacturer Catalog
  • Motor Category
    IEEE 841 Motor
  • Motor Horsepower
    150 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • Product Type
    Severe Duty Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic
  • UPC_NO
    7891327131002
  • Volts @ Frequency
    460 V @ 60 Hz

Overview

Mfr description
15018ST3QIE445T-W22
  • All motors meet or exceed IEEE841 standard
  • All NEMA Premium ratings have a 1.25 service factor (up to 100 hp)
  • InproSeal bearing isolators in both ends
  • Extremely low vibration levels (0.04” per second or less)
  • Guaranteed foot flatness to within 0.005"
  • Epoxy paint system exceeds 250 hours of salt fog test
  • IEEE841 test report in conduit box of every motor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought