Motion
48X72X10
Oil Seal - Solid, 48 mm Shaft Dia., 72 mm OD, 0.394 in Overall Width, D7 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #04516833
MFR #48X72X10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 48 mm Shaft Dia., 72 mm OD, 0.394 in Overall Width, D7 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #04516833
MFR #48X72X10

Mfr description
48X72X10 D7 R C/R DOUBLE LIP NITRILE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    72 mm
  • Overall Width
    0.394 in
  • Shaft Diameter
    48 mm
  • Weight
    0.10 lbs

Details

  • Design Type
    D7
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Spring loaded sealing lip
  • Manufacturer Upc Number
    085311252560
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Seal Type
    Double Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)