Motion
CB504TNUE71
RBC Nice Ball Bearings - Conveyor Special Bearings
MI ITEM #04516857
MFR #CB504TNUE71
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Nice Ball Bearings - Conveyor Special Bearings
MI ITEM #04516857
MFR #CB504TNUE71

Mfr description
CB504TNUE71 CONVEYOR SPECIAL BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    0.72 in
  • Inner Ring Width
    1.094 in
  • Length Through Bore
    0.5510 in
  • Outer Ring Width
    0.551 in
  • Outside Diameter
    1.85 in
  • Outside Diameter Design
    Straight
  • Overall Width
    1.094 in
  • Roller Outside Diameter
    1.8504 in
  • Weight
    0.21 lb

Details

  • Application
    Bulk Handling Belt Conveyors
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Hex
  • Cage Material
    Nylon
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400964740
  • Number Of Rows
    1
  • Outside Ring Shape
    Straight
  • Race Material
    Nylon
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Special
  • UPC_NO
    637400964740

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)