Motion
G200-DC-BR
Cam & Groove Coupler - 2 in Female Coupler x 2 in Dust Cap, Straight, Brass Handles
MI ITEM #04517209
MFR #G200-DC-BR
Your Price$65.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 2 in Female Coupler x 2 in Dust Cap, Straight, Brass Handles
MI ITEM #04517209
MFR #G200-DC-BR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$65.00/each(List $68.66)

Overview

Mfr description
G200-DC-BR DUST CAP 2" BRASS

Specifications

  • Body Material
    Brass
  • Fitting Shape
    Straight
  • Coupling Size
    2 in
  • End 1 Type
    Female Coupler
  • End 1 Size
    2 in
  • End 2 Type
    Dust Cap
  • End 2 Size
    2 in
  • Seal Material
    Nitrile Rubber
  • Part Type
    Part DC
  • Coupler Type
    Type DC Dust Cap
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text